Zoro Homepage

SAC-5P-100 0-186/0 75 Cable ring PUR

  • Mfr # 1535590

  • Zoro # G015494778


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Length
100 m
Number of Conductors
5-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535590
Zoro #
G015494778
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 m

Details

Number of Conductors
5-wire

Description

Cable ring PUR halogen-free black 5-pos. conductor colors: Black numbered/ green-yellow cable length: 100.0 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.