
SAC-5P-18AWG-OE-OE-547-100 0US By the
Mfr # 1070222
Zoro # G815491182
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Temp. Rating
105 °C
Voltage
300 V
Standards
CSA AWM I/II A/B FT4
Conductor Material
Tin-plated Cu litz wires
Wire Color
Brown, white, blue, black, gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070222
Zoro #
G815491182
UPC #
-
Country of Origin
United States
Dimensions
Length
100 m
Wire Size
18 AWG
Details
Temp. Rating
105 °C
Voltage
300 V
Standards
CSA AWM I/II A/B FT4
Conductor Material
Tin-plated Cu litz wires
Wire Color
Brown, white, blue, black, gray
Number of Conductors
5 wires
Jacket Color
yellow
Jacket Material
PVC
Insulation Material
PVC
Description
By the meter Cable reel PVC yellow 5-wire color single wire: Brown white blue black gray cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.