
SAC-5P-18AWG-OE-OE-547-300 0US By the
Mfr # 1070223
Zoro # G215491133
product price: $2,708.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA AWM I/II A/B FT4 105 °C / 300 V
Voltage
300 V
Insulation Material
PVC
Length
300 m
Conductor Material
Tin-plated Cu litz wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070223
Zoro #
G215491133
UPC #
-
Country of Origin
United States
Dimensions
Length
300 m
Wire Size
18 AWG
Details
Standards
CSA AWM I/II A/B FT4 105 °C / 300 V
Voltage
300 V
Insulation Material
PVC
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105 °C
Wire Color
Brown, white, blue, black, gray
Number of Conductors
5-wire
Jacket Material
PVC
Jacket Color
yellow
Description
By the meter Cable reel PVC yellow 5-wire color single wire: Brown white blue black gray cable length: 300 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.