
SAC-5P-22AWG-OE-OE-535-300 0US By the
Mfr # 1422027
Zoro # G715491152
product price: $1,188.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
PVC
Voltage
300 V
Number of Conductors
5 wires
Temp. Rating
105 °C
Conductor Material
Tin-plated Cu litz wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1422027
Zoro #
G715491152
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 AWG
Length
300 m
Details
Jacket Material
PVC
Voltage
300 V
Number of Conductors
5 wires
Temp. Rating
105 °C
Conductor Material
Tin-plated Cu litz wires
Wire Color
Brown, blue, black, white, gray
Insulation Material
PVC
Jacket Color
black
Description
By the meter Cable reel PVC black 5-wire color single wire: Brown blue black white gray cable length: 300 m
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.