SAC-5P-22AWG-OE-OE-542-100 0US By the

  • Mfr # 1422002

  • Zoro # G715491183


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Wire Size
22AWG
Number of Conductors
5-wire
Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422002
Zoro #
G715491183
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22AWG
Length
100 m

Details

Number of Conductors
5-wire

Description

By the meter Cable reel PVC yellow 5-wire color single wire: Brown blue black white gray cable length: 100 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.