SAC-5P-22AWG-OE-OE-542-300 0US By the

  • Mfr # 1422003

  • Zoro # G615491115


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Length
300 m
Wire Color
Brown, blue, black, white, gray
Wire Size
22 AWG
Number of Conductors
5-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422003
Zoro #
G615491115
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
22 AWG

Details

Wire Color
Brown, blue, black, white, gray
Number of Conductors
5-wire

Description

By the meter Cable reel PVC yellow 5-wire color single wire: Brown blue black white gray cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.