SAC-5P+D-22AWG-OE-OE-680-100 0 By the

  • Mfr # 1112983

  • Zoro # G715491213


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Wire Color
Brown, white, blue, black, gray
Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112983
Zoro #
G715491213
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG
Length
100 m

Details

Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Wire Color
Brown, white, blue, black, gray
Voltage
300 V
Number of Conductors
5-wire
Jacket Color
gray
Jacket Material
PVC

Description

By the meter Cable reel shielded PVC gray 5-wire color single wire: Brown white blue black gray cable length: 100 m Foil shielding plus drain wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.