Zoro Homepage

SAC-8P-0 25-OE-OE-800-100 0 US By the

  • Mfr # 1422107

  • Zoro # G515491185


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Voltage
300 V
Jacket Color
gray RAL 7001
Conductor Material
Bare Cu litz wires
Insulation Material
PP
Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422107
Zoro #
G515491185
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 m

Details

Voltage
300 V
Jacket Color
gray RAL 7001
Conductor Material
Bare Cu litz wires
Insulation Material
PP
Number of Conductors
8
Jacket Material
PUR
Wire Color
white, brown, green, yellow, gray, pink, blue, red

Description

By the meter Cable reel PUR halogen-free gray RAL 7001 8-wire color single wire: white brown green yellow gray pink blue red cable length: 100 m highly flexible resistant to welding sparks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.