SAC-8P-0 25-OE-OE-PUR-300 0 SH By the

  • Mfr # 1422096

  • Zoro # G915491198


product price:  $2,338.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
PP
Temp. Rating
80°C
Jacket Color
black-gray RAL 7021
Conductor Material
Bare Cu litz wires
Voltage
300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1422096
Zoro #
G915491198
UPC #
-
Country of Origin
Germany

Dimensions

Length
300 m

Details

Insulation Material
PP
Temp. Rating
80°C
Jacket Color
black-gray RAL 7021
Conductor Material
Bare Cu litz wires
Voltage
300 V AC
Wire Color
Brown, white, green, yellow, gray, pink, blue, red
Jacket Material
PUR
Conductor Design
32x 0.10 mm
Number of Conductors
8 wires

Description

By the meter Cable reel shielded PUR halogen-free black-gray RAL 7021 8-wire color single wire: Brown white green yellow gray pink blue red cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.