
SAC-8P-0 25-OE-OE-PUR-300 0 US By the
Mfr # 1422083
Zoro # G315491156
product price: $1,658.99
/ea
Free Shipping & Returns
Key Features
Temp. Rating
80°C
Conductor Material
Bare Cu litz wires
Insulation Material
PP
Voltage
300 V
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1422083
Zoro #
G315491156
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 m
Details
Temp. Rating
80°C
Conductor Material
Bare Cu litz wires
Insulation Material
PP
Voltage
300 V
Jacket Material
PUR
Number of Conductors
8-wire
Jacket Color
black-gray RAL 7021
Wire Color
white, brown, green, yellow, gray, pink, blue, red
Description
By the meter Cable reel PUR halogen-free black-gray RAL 7021 8-wire color single wire: white brown green yellow gray pink blue red cable length: 300 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.