SAC-8P-24AWG-OE-OE-535-100 0US By the

  • Mfr # 1422028

  • Zoro # G215491119


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105 °C
Conductor Material
Tin-plated Cu litz wires
Voltage
300 V
Wire Size
24 AWG
Wire Color
white, brown, green, yellow, gray, pink, blue, red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1422028
Zoro #
G215491119
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Length
100 m

Details

Temp. Rating
105 °C
Conductor Material
Tin-plated Cu litz wires
Voltage
300 V
Wire Color
white, brown, green, yellow, gray, pink, blue, red
Jacket Material
PVC
Jacket Color
black
Insulation Material
PVC
Number of Conductors
8 wires

Description

By the meter Cable reel PVC black 8-wire color single wire: white brown green yellow gray pink blue red cable length: 100 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.