SAC-8P-24AWG-OE-OE-542-300 0US By the

  • Mfr # 1422005

  • Zoro # G615491160


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Length
300 m
Number of Conductors
8-wire
Wire Size
24AWG
Jacket Material
PVC
Wire Color
white, brown, green, yellow, gray, pink, blue, red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422005
Zoro #
G615491160
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
24AWG

Details

Number of Conductors
8-wire
Jacket Material
PVC
Wire Color
white, brown, green, yellow, gray, pink, blue, red

Description

By the meter Cable reel PVC yellow 8-wire color single wire: white brown green yellow gray pink blue red cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.