Zoro Homepage

SACB- 4/3-L- 5 0PUR-M8 HD

  • Mfr # 1197207

  • Zoro # G316097913


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Product Type
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1197207
Zoro #
G316097913
UPC #
-
Country of Origin
Germany

Details

Product Type
M8
Item
Sensor Wiring Block

Description

Sensor/actuator box application: Standard connection method: M8 socket Metal number of slots: 4 number of positions: 3 coding: A - standard slot assignment: single status display: yes pnp; master cable connection: Fixed connection 180° PUR/PVC cable length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.