Zoro Homepage

SC 2 5-RZ/ 1-L BU COMBI receptacle nom.

  • Mfr # 3042227

  • Zoro # G616097651


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042227
Zoro #
G616097651
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

COMBI receptacle nom. voltage: 500 V nominal current: 24 A connection method: Spring-cage connection number of connections: 1 number of positions: 1 cross section: 0.08 mm - 4 mm AWG: 28 - 12 width: 5.2 mm height: 21.8 mm color: blue mounting type: on mountin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.