Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDC 2 5/10-PV-5 0-ZB PCB direct plug

  • Mfr # 1864118

  • Zoro # G215673287


product price: $17.69
/ea
Sold in multiples of 50 for $884.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864118
Zoro #
G215673287
UPC #
-
Country of Origin
Poland

Description

PCB direct plug nominal cross section: 2.5 mm color: green nominal current: 12 A rated voltage III/2: 320 V contact surface: Tin Number of potentials: 10 Number of rows: 1 Number of positions per row: 10 number of connections: 10 product range: SDC 2 5/..-PV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.