Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-5EP1N8AAF00 Device connector front

  • Mfr # 1607036

  • Zoro # G215354148


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607036
Zoro #
G215354148
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting angled fixed Screw locking M23 number of positions: 5+PE type of contact: Pin Axial O-ring 4x 3.2 shielded: yes flange dimensions: 26 mm x 26 mm degree of protection: IP67 cable diameter range: 0 mm ... 0 mm number of position

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.