Zoro Homepage

SF-5EP1N8AC0A1 Rear panel feed-through

  • Mfr # 1605516

  • Zoro # G116092835


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605516
Zoro #
G116092835
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel

Description

Rear panel feed-through straight Screw locking M23 number of positions: 5+PE type of contact: Pin Axial O-ring 4xM3 shielded: yes degree of protection: IP67 cable diameter range: 7.5 mm ... 9 mm number of positions: 6 connection method: Crimp connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.