Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-5EP1N8AWK00 Device connector front

  • Mfr # 1607043

  • Zoro # G415354092


product price: $52.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607043
Zoro #
G415354092
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting straight low type Screw locking M23 number of positions: 5+PE type of contact: Pin Axial O-ring 4x 3.2 shielded: yes flange dimensions: 28 mm x 28 mm degree of protection: IP67 cable diameter range: 0 mm ... 0 mm number of pos

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.