Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-5EP1S8AWA00 Device connector front

  • Mfr # 1620619

  • Zoro # G615353864


product price: $54.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1620619
Zoro #
G615353864
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting straight Screw locking M23 Number of positions: 5+PE Type of contact: Male connector Crimp connection Axial O-ring 4x3 2 shielded: Yes Cable diameter: 0 mm...0 mm Compatible with mating connectors with SPEEDCON or M23 standard k

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.