Zoro Homepage

SF-5ES1N8AR4DU Cable connector straight

  • Mfr # 1605553

  • Zoro # G115351919


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605553
Zoro #
G115351919
UPC #
-
Country of Origin
Germany

Description

Cable connector straight Screw locking M23 number of positions: 5+PE type of contact: Socket shielded: yes degree of protection: IP67 cable diameter range: 7.5 mm ... 14 mm number of positions: 6 connection method: Crimp connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.