Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-7EP1N8A9LB2 Coupler connector

  • Mfr # 1605580

  • Zoro # G015353402


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605580
Zoro #
G015353402
UPC #
-
Country of Origin
Germany

Description

Coupler connector straight long for standard and SPEEDCON interlock M23 number of positions: 4+3+PE type of contact: Pin shielded: yes degree of protection: IP67 cable diameter range: 12 mm ... 15 mm Compatible with mating connectors with SPEEDCON or M23 standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.