
SF-7EP1N8AC0DU Rear panel feed-through
Mfr # 1607051
Zoro # G716092792
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1607051
Zoro #
G716092792
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Rear panel feed-through straight Screw locking M23 number of positions: 4+3+PE type of contact: Pin Axial O-ring 4xM3 shielded: yes degree of protection: IP67 cable diameter range: 7.5 mm ... 14 mm number of positions: 8 connection method: Crimp connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.