
SF-LHEX SET Offset screwdriver set hex
Mfr # 1212544
Zoro # G515278588
product price: $61.15
/eaKey Features
Tip Size
1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Number of Pieces
9
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212544
Zoro #
G515278588
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Details
Number of Pieces
9
Measurement Type
Metric
Description
Offset screwdriver set hex metric SW 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm with ball head matt chrome-plated 9-part in practical holder
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.