SF-SOCKET SET 47 1/4 socket set
- Mfr # 1200292
- Zoro # G815368194
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4
Number of Pieces
47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200292
- Zoro #
- G815368194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4
Details
- Number of Pieces
- 47
Description
1/4 socket set 47-piece 1/4 reversible ratchet 48 teeth with fast locking system 50 mm and 100 mm 1/4 extensions 1/4 screwdriver handle 150 mm 1/4 flexible extension 1/4 Cardan joint 1/4 T-handle
2 x 1/4 bit adapter 13 knurled 1/4 sockets wrench si
2 x 1/4 bit adapter 13 knurled 1/4 sockets wrench si
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.