Zoro Homepage

SI-H 40MM Fuse holder with shock

  • Mfr # 0913566

  • Zoro # G915430494


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Body Length
39.6 mm
Body Height
25 mm
Body Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0913566
Zoro #
G915430494
UPC #
-
Country of Origin
Unknown

Dimensions

Body Length
39.6 mm
Body Height
25 mm
Body Width
14 mm

Description

Fuse holder with shock protection for covering open fuse contacts length: 39.6 mm width: 14 mm height: 25 mm color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.