Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-5ES1N8AY000 Device connector front

  • Mfr # 1605823

  • Zoro # G815353718


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605823
Zoro #
G815353718
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting with knurled nut straight Screw locking M40 number of positions: 2+3+PE type of contact: Socket Axial O-ring 4x 4 2 shielded: yes flange dimensions: 40 mm x 40 mm degree of protection: IP67 cable diameter range: 0 mm ... 0 mm n

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.