Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-7EPWN8AAF00 Device connector front

  • Mfr # 1605848

  • Zoro # G515354183


product price: $421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605848
Zoro #
G515354183
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting angled fixed Screw locking M40 Number of positions: 4+3+PE Type of contact: Male connector Crimp connection Axial O-ring 4x 4 2 shielded: yes Flange dimensions: 40 mm x 40 mm Cable diameter: 0 mm...0 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.