Zoro Homepage

SM-7ES1N8A8L32S Cable connector

  • Mfr # 1613434

  • Zoro # G015351675


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613434
Zoro #
G015351675
UPC #
-
Country of Origin
Germany

Description

Cable connector straight SPEEDCON locking M40 number of positions: 4+3+PE type of contact: Socket shielded: yes degree of protection: IP67 cable diameter range: 9 mm ... 14 mm number of positions: 8 connection method: Crimp connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.