
SMKDSN 1 5/16 PCB terminal block
Mfr # 1869208
Zoro # G515243913
product price: $12.99
/eaSold in multiples of 50 for $649.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1869208
Zoro #
G515243913
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 16 Number of rows: 1 Number of positions per row: 16 product range: SMKDSN 1 5 pitch: 5 mm connection method: Screw connection with tension s
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.