Zoro Homepage

SP-H 2 5/ 5 Plug number of positions: 5

  • Mfr # 3210651

  • Zoro # G716119925


product price: $8.75
/ea
Sold in multiples of 50 for $437.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210651
Zoro #
G716119925
UPC #
-
Country of Origin
Poland

Description

Plug number of positions: 5 connection method: Spring-cage connection cross section: 0.08 mm- 4 mm AWG: 28 - 12 nominal current: 24 A nom. voltage: 500 V width: 26 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.