Zoro Homepage

SPC 5/ 6-STF-SHL-7 62BKBDW2 BR Plug

  • Mfr # 1719765

  • Zoro # G816105330


product price: $36.85
/ea
Sold in multiples of 10 for $368.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719765
Zoro #
G816105330
UPC #
-
Country of Origin
India

Description

Plug component Nominal current: 41 A Rated voltage III/2: 1000 V Number of positions: 6 Pitch: 7.62 mm Connection method: Push-in spring connection Color: black Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.