Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPT 2 5/ 2-V-5 0 RD PCB terminal block

  • Mfr # 1703594

  • Zoro # G715242310


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703594
Zoro #
G715242310
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block Nominal current: 24 A Nom. voltage: 400 V Pitch: 5 mm Number of positions: 2 Connection method: Spring-cage connection Mounting: Soldering Conductor/PCB connection direction: 90 ° Color: red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.