
SPT 2 5/ 4-V-EX PROFINET 2 PCB terminal
Mfr # 1034460
Zoro # G915369121
product price: $9.49
/eaSold in multiples of 50 for $474.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034460
Zoro #
G915369121
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal current: 23 A nominal cross section: 2.5 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: SPT 2 5/..-V-EX PROFINET pitch: 5 mm connection method: Push-in spring connection mounting: Wave soldering
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.