Zoro Homepage

SPTA 16/ 3-10 0-ZB PCB terminal block

  • Mfr # 1819215

  • Zoro # G115242415


product price: $30.35
/ea
Sold in multiples of 50 for $1,517.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819215
Zoro #
G115242415
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block Nominal current: 76 A Nom. voltage: 1000 V Pitch: 10 mm Number of positions: 3 Connection method: Push-in connection Mounting: Soldering Conductor/PCB connection direction: 30 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.