
SPTA 16/ 5-15 0-ZB PCB terminal block
Mfr # 1034125
Zoro # G415242054
product price: $40.19
/eaSold in multiples of 50 for $2,009.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034125
Zoro #
G415242054
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal current: 76 A rated voltage III/2: 1000 V nominal cross section: 16 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: SPTA 16/ pitch: 15 mm connection method: Push-in spring connection mounting:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.