
SPTA 5/ 2-7 5-ZB PCB terminal block
Mfr # 1819082
Zoro # G215242605
product price: $7.99
/eaSold in multiples of 50 for $399.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1819082
Zoro #
G215242605
UPC #
-
Country of Origin
India
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block Nominal current: 41 A Nom. voltage: 1000 V Pitch: 7.5 mm Number of positions: 2 Connection method: Push-in connection Mounting: Soldering Conductor/PCB connection direction: 30 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.