Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPTA 5/ 9-7 5-ZB PCB terminal block

  • Mfr # 1819150

  • Zoro # G915242431


product price: $41.15
/ea
Sold in multiples of 50 for $2,057.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819150
Zoro #
G915242431
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block Nominal current: 41 A Nom. voltage: 1000 V Pitch: 7.5 mm Number of positions: 9 Connection method: Push-in connection Mounting: Soldering Conductor/PCB connection direction: 30 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.