Zoro Homepage

SPTAF 1/ 2-5 0-EL-EX PCB terminal block

  • Mfr # 1071045

  • Zoro # G515242534


product price: $1.79
/ea
Sold in multiples of 165 for $295.35

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071045
Zoro #
G515242534
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block nominal current: 16 A nominal cross section: 1.5 mm Number of rows: 1 Number of positions per row: 2 product range: SPTAF 1/..-EL-EX pitch: 5 mm connection method: Push-in spring connection mounting: Wave soldering conductor/PCB connection direct

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.