
SPTAF 1/ 4-3 5-EL-EX PCB terminal block
Mfr # 1071001
Zoro # G515242404
product price: $3.59
/eaSold in multiples of 100 for $359.00
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1071001
Zoro #
G515242404
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal current: 16 A nominal cross section: 1.5 mm Number of rows: 1 Number of positions per row: 4 product range: SPTAF 1/..-EL-EX pitch: 3.5 mm connection method: Push-in spring connection mounting: Wave soldering conductor/PCB connection dire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.