
ST 1 5 BU Feed-through terminal block
Mfr # 3031089
Zoro # G915245487
product price: $2.39
/eaSold in multiples of 50 for $119.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3031089
Zoro #
G915245487
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Spring Clamp
Description
Feed-through terminal block nom. voltage: 500 V nominal current: 17.5 A connection method: Spring-cage connection number of connections: 2 cross section: 0.08 mm - 1.5 mm AWG: 28 - 16 width: 4.2 mm color: blue mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.