Zoro Homepage

ST 1-SILED 12 Fuse plug nominal

  • Mfr # 0920423

  • Zoro # G916144413


product price: $29.29
/ea

Key Features

Body Length
45.4 mm
Body Width
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920423
Zoro #
G916144413
UPC #
-
Country of Origin
Unknown

Dimensions

Body Length
45.4 mm
Body Width
9.9 mm

Description

Fuse plug nominal current: 10 A length: 45.4 mm width: 9.9 mm color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.