
ST 2 5-MT OG Knife disconnect terminal
Mfr # 3035014
Zoro # G015369700
product price: $7.55
/eaSold in multiples of 50 for $377.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3035014
Zoro #
G015369700
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
Knife disconnect terminal block nom. voltage: 400 V nominal current: 20 A connection method: Spring-cage connection cross section: 0.08 mm - 4 mm AWG: 28 - 12 length: 60.5 mm width: 5.2 mm color: orange mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.