Zoro Homepage

ST-5EP1N8AA400S Device connector front

  • Mfr # 1620431

  • Zoro # G015353730


product price: $78.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620431
Zoro #
G015353730
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting angled rotatable for standard and SPEEDCON interlock M17 number of positions: 5+PE type of contact: Pin Axial O-ring 4x 2 7 shielded: yes flange dimensions: 25.75 mm x 25.75 mm degree of protection: IP67 number of positions: 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.