Zoro Homepage

ST-7EP1N8A8004 Cable connector straight

  • Mfr # 1607737

  • Zoro # G615351921


product price: $52.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607737
Zoro #
G615351921
UPC #
-
Country of Origin
Germany

Description

Cable connector straight Screw locking M17 number of positions: 7+PE type of contact: Pin shielded: yes degree of protection: IP67 cable diameter range: 8 mm ... 10 mm number of positions: 8 connection method: Crimp connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.