
ST-8EP1N8A8003S Cable connector
Mfr # 1613601
Zoro # G115352268
product price: $64.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1613601
Zoro #
G115352268
UPC #
-
Country of Origin
Germany
Description
Cable connector straight SPEEDCON locking M17 number of positions: 5+3+PE type of contact: Pin shielded: yes degree of protection: IP67 cable diameter range: 5 mm ... 8 mm number of positions: 9 connection method: Crimp connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.