Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST-8EP1N8ACK03S Panel feed-through

  • Mfr # 1618819

  • Zoro # G716092761


product price: $61.39
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618819
Zoro #
G716092761
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel

Description

Panel feed-through straight SPEEDCON locking M17 Number of positions: 5+3+PE Type of contact: Male connector Crimp connection Flat gasket 4x3 2 shielded: Yes Flange dimensions: 25.75 mm x 25.75 mm Cable diameter: 5 mm...9 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.