Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEP-PS/ 1AC/ 5DC/2 Primary-switched

  • Mfr # 2320513

  • Zoro # G116097571


product price: $70.29
/ea

Key Features

Phase
1-phase
Output Voltage - Nominal
5 V DC
Mounting
DIN rail
Current - Output
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320513
Zoro #
G116097571
UPC #
-
Country of Origin
Viet Nam

Details

Phase
1-phase
Output Voltage - Nominal
5 V DC
Mounting
DIN rail
Current - Output
2 A

Description

Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 5 V DC/2 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.