Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEP-PS/ 1AC/12DC/3 Primary-switched

  • Mfr # 2868570

  • Zoro # G316097548


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail
Output Voltage - Nominal
12 V DC
Current - Output
3 A
Phase
1-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868570
Zoro #
G316097548
UPC #
-
Country of Origin
Viet Nam

Details

Mounting
DIN rail
Output Voltage - Nominal
12 V DC
Current - Output
3 A
Phase
1-phase

Description

Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 12 V DC/3 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.