Zoro Homepage

STEP-PS/ 1AC/15DC/4 Primary-switched

  • Mfr # 2868619

  • Zoro # G816097581


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Current - Output
4 A
Mounting
DIN rail
Phase
1-phase
Output Voltage - Nominal
15 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868619
Zoro #
G816097581
UPC #
-
Country of Origin
Poland

Details

Current - Output
4 A
Mounting
DIN rail
Phase
1-phase
Output Voltage - Nominal
15 V DC

Description

Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 15 V DC/4 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.