
STEP-PS/ 1AC/24DC/0.5 Primary-switched
Mfr # 2868596
Zoro # G016097589
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Phase
1-phase
Output Voltage - Nominal
24 V DC
Current - Output
0.5 A
Mounting
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2868596
Zoro #
G016097589
UPC #
-
Country of Origin
Viet Nam
Details
Phase
1-phase
Output Voltage - Nominal
24 V DC
Current - Output
0.5 A
Mounting
DIN rail
Description
Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 24 V DC/0.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.